24 x 20 in. Mop Basin in Stainless Steel
Standard Series 24 x 20 in. Mop Basin in Stainless Steel
Frequently Purchased Together
Product Details
- Stainless steel skirt adds a layer of extra protection.
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- High quality 16 gauge, type 3 series stainless steel.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.2
- Application:
- Foodservice
- Basin Depth:
- 12 in
- Basin Length:
- 20 in
- Basin Width:
- 16 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2
- Collection:
- Standard Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 16 in
- Drain Diameter:
- 2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- Height:
- 17-1/2 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Sink Bowl Size:
- 20 in x 16 in x 12 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 24 in x 20 in
- Weight:
- 30 lb
- Width:
- 20 in