DESCRIPTION

  • Chrome plated, brass tailpiece
  • Stainless steel flange with brass body
  • Stainless steel perforated grid and lever arm
  • Tailpiece: 1-1/2" x 4"

Elkay 3-1/2 in. Rot Drain with Lever Handle

ELK24RT

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Color Finish
Nickel Plated
Color Finish Category
Nickel Tones
Height
8-5/16 in
Length
4-1/8 in
Material
Bronze
Outside Diameter
3-1/2 in
Width
4-1/8 in

Starting at
$126.7
EACH
  • QUANTITY