DESCRIPTION

  • Designed to remove lead particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Equipped with Quick-Disconnect, 1/4 turn installation, as well as automatic inlet shutoff valve that closes when filter is removed.
  • Filter should be replaced every 3,000 gallons or 1 year after installation
  • Spun Polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.

Elkay WaterSentry® Plus 3-1/4 in. Water Filter Lead

EEWF3000

Height:

12-1/2 in

SPECIFICATIONS

ADA Compliant
No
Application
Healthcare, Hospitality, Office
Capacity
3000 gal
Collection
WaterSentry® Plus
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Flow Rate
1.5 gpm
Height
12-1/2 in
Length
3-1/4 in
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
3-1/4 in

Starting at
$119.55
EACH
  • QUANTITY