3-1/2 in. Rot Drain with Lever Handle Nickel Plated

You last purchased this on
 
Elkay

Model LK24RT 3-1/2 in. Rot Drain with Lever Handle Nickel Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Model LK24RT 3-1/2 in. Rot Drain with Lever Handle Nickel Plated

  • Fast #
  • Part #ELK24RT
  • Item #257610
  • Manufacturer Part #LK24RT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 4-1/2" O.D. top stainless steel flange with brass body
  • Basket strainer catches food and waste from going down the drain
  • 1-1/2" O.D. x 4" tailpiece
  • Chrome-plated brass tailpiece
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Application:
Classroom, Foodservice, Healthcare, Hospitality, Office
CSA Certified:
CSA B125.2
Collection:
Model LK24RT
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Diameter - Outside:
3-1/2 in
Drain Component Type:
Drain With Handle
Faucet Connection Size:
1-1/2 in
Fits Pipe Size:
3-1/2 in
Height:
8-5/16 in
Length:
4-1/8 in
Material:
Stainless Steel
Origin:
Global
Overflow Included:
No
Product Type:
Accessory
Side Spray:
No
Style:
Traditional
Trim Ring:
No
Width:
4-1/8 in