2-7/8 x 4 in. Bathroom Sink Drain in Polished Stainless Steel
2-7/8 x 4 in. Bathroom Sink Drain in Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/2" O.D. x 4" type 316 stainless steel tailpiece.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Residential, Multi-Family
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Faucet Connection Size:
- 1-1/2 in
- Grid Drain Material:
- Stainless Steel
- Height:
- 5-1/2 in
- Length:
- 2-13/16 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Overflow Included:
- No
- Product Type:
- Accessory
- Side Spray:
- No
- Strainer Diameter:
- 2-7/8 in
- Strainer Size:
- 3-1/2 in
- Tailpiece Length:
- 4 in
- Tailpiece Style:
- Straight
- Watts:
- 370 W
- Width:
- 2-13/16 in