DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
  • INCLUDES: One LKPD1 Perfect Drain and Strainer.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes

Elkay Gourmet® 3-3/8 in. Stainless Steel Undermount Kitchen Sink

EELUH1814PD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
18 in x 14 in x 7-7/8 in
CSA Certified
CSA B45.4
Capacity
8.1 gal
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-7/8 in
Drain Location
Center
Drain Opening
3-3/8 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
20-1/2 in x 16-1/2 in
Package Quantity
1
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0461 in

Starting at
$529.72
EACH
  • QUANTITY