DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
  • Includes ELUH2816PD sink, LKWOBG2816SS bottom grid, LKPD1 Perfect Drain strainer assembly
  • KIT INCLUDES: ELUH2816PD sink, one LKWOBG2816SS bottom grid, one LKPD1 Perfect Drain and Strainer.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes

Elkay Gourmet® 3-3/8 in. Undermount Kitchen Sink

EELUH2816PDBG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2, ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
28 in x 16 in x 7-1/2 in
CSA Certified
CSA B125.2, CSA B45.4
Capacity
13.8 gal
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-1/2 in
Drain Location
Rear Center
Drain Opening
3-3/8 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
30-1/2 in x 18-1/2 in
Package Quantity
1
Side Spray
No
Sink Size Range
26 in - 30 in
Thickness
0.0461 in

Starting at
Call for Pricing
  • QUANTITY