DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • Handle length: 2-3/5"
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • Removable cartridge
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.

Elkay 2.5 gpm 1-Hole Double Lever Handle Bar Faucet

ELKD2223C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
General Use, Hospitality
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Height
15 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
13 in
Spout Reach
5 in
Spout Swivel
360°
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
8 in

Starting at
$555.39
EACH
  • QUANTITY