DESCRIPTION

  • Countertop mounting clips included
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Holes: 6
  • Lustertone®
  • MADE IN THE USA: This Elkay product is proudly made in the USA.

Elkay Lustertone® 3-Bowl Stainless Steel Deep Kitchen Sink

ELTR632210

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
19 in x 16 in x 10 in
CSA Certified
CSA B45.4
Center Bowl Size
19 in x 16 in x 10 in
Center Size
4 in
Collection
Lustertone®
Color Finish
Brilliant Satin
Color Finish Category
Stainless Steel
Depth
10-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
6 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
3
Overall Sink Size
63 in x 22 in
Right Bowl Size
19 in x 16 in x 10 in
Sink Size Range
Greater than 35 in

Starting at
Call for Pricing
  • QUANTITY