DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Includes LGR43223 sink, LK3001CR faucet
  • KIT INCLUDES: LGR43223 sink, LK3001CR faucet; save the time of having to purchase each item separately.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Premium, 18 gauge, type 304 stainless steel construction
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Lustertone® 3-Bowl Stainless Steel Kitchen Sink with Faucet in Lustrous Highlighted Satin

ELGR4322C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 18 in x 9-7/8 in
CSA Certified
CSA B125.1, CSA B45.4
Capacity
19.4 gal
Center Bowl Size
7-1/2 in x 15-3/4 in x 5 in
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
Installation Type
Self-rimming/Drop-in
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
NSF Specifications
NSF 372, NSF 61
Number Of Bowls
3
Overall Sink Size
43 in x 22 in
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 7-7/8 in
Side Spray
No
Sink Size Range
Greater than 35 in
Thickness
0.0460 in

Starting at
$2810.96
EACH
  • QUANTITY