DESCRIPTION

  • Center Bowl size: 7" X 14 1/8" X 5 9/16"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Heavy duty Sound Guard insulation
  • Left bowl size: 16" X 17 1/2" X 10"
  • Lustrous highlighted satin finish
  • No faucet drilling
  • Right bowl size: 11 1/2" X 15" X 7 1/2"
  • SilentShield® Plus sound absorption system

Elkay Harmony™ 3-Bowl Undermount Sink

EELUH3920

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 17-1/2 in x 10 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Bowl Size
11-1/2 in x 15 in x 7-1/2 in
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
3
Overall Sink Size
39-1/2 in x 20 in
Right Bowl Size
7 in x 14-1/8 in x 5-9/16 in
Sink Size Range
Greater than 35 in

Starting at
$1468.62
EACH
  • QUANTITY