DESCRIPTION

  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Includes EFU402010 sink, LKFOBG1418SS bottom grid, LKFOBG1316SS bottom grid, 2 LK99 drains
  • KIT INCLUDES: EFU402010 sink, one LKFOBG1418SS bottom grid, one LKFOBG1316SS bottom grid, two LK99 drains.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Perfectly squared corners give the sink a flat bottom with more usable space inside
  • Premium, 16 gauge, type 304 stainless steel construction
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

Elkay Crosstown™ 3-Bowl Undermount Sink Kit

EEFU402010DBG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2, ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
7-1/2 in x 16 in x 6 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2, CSA B45.4
Center Bowl Size
14 in x 18 in x 10 in
Collection
Crosstown™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
3
Overall Sink Size
40 in x 20-1/2 in
Right Bowl Size
13-1/2 in x 16 in x 10 in
Sink Size Range
Greater than 35 in

Starting at
$1365.3
EACH
  • QUANTITY