DESCRIPTION

  • ADA compliant when properly installed
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Includes ECTSRAD25226 sink, CTOBG2115SS bottom grid
  • KIT INCLUDES: ECTSRAD25226 sink, CTOBG2115SS bottom grid; save the time of having to purchase each item separately.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Crosstown™ 3-Hole 1-Bowl Dualmount Kitchen Sink

EECTSRAD25226BG3

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
22-1/2 in x 16-3/4 in x 6 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
9.5 gal
Center Size
4 in
Collection
Crosstown™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Global
Overall Sink Size
25 in x 22 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0461 in

Starting at
$532.18
EACH
  • QUANTITY