DESCRIPTION

  • Bowl Depth :12 1/8 in
  • Bowl size: 19" X 16" X 12 1/8"
  • Full undercoating
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Optional accessories: Cutting board: CB1713, CBS1316; Drain: LK35, LK99 or LKKDT35

Elkay Gourmet® 3-Hole 1-Bowl Topmount Deep Kitchen Sink

EDLR2222123

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
19 in x 16 in x 12-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Silver Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
22 in x 22 in x 12-1/8 in
Shape
Rectangular

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$835.58
EACH
  • QUANTITY