DESCRIPTION

  • Bowl depth: 6"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Fully undercoated
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Lustertone® 3-Hole 1-Bowl Topmount Kitchen Sink

ELRAD1720603

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 14 in x 5-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
4.6 gal
Center Size
8 in
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
17 in x 20 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Size Range
Less than 20 in
Thickness
0.0461 in

Starting at
$625.66
EACH
  • QUANTITY