DESCRIPTION

  • 1 3/4" radius coved corners
  • 18-gauge, type 304 nickel bearing stainless steel
  • ADA
  • Bowl size: 21"×15 3/4"×6 1/2"
  • Drain opening: 3 1/2"
  • Lustrous highlighted Lustertone® Satin finish with highlighted inside top bowl radius
  • Minimum cabinet size: 30"
  • Quick Clip mounting system
  • Single bowl
  • Underside is fully undercoated

Elkay Lustertone® 3-Hole 1-Bowl Topmount Kitchen Sink with Rear Center Drain

ELRADQ2521653

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
21 in x 15-3/4 in x 6-3/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
8.6 gal
Center Size
8 in
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
25 in x 21-1/4 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0461 in

Starting at
Call for Pricing
  • QUANTITY