3 Hole Single Bowl Undermount Kitchen Sink in Lustertone
Pursuit™ 3 Hole Single Bowl Undermount Kitchen Sink in Lustertone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- KIT INCLUDES: ELUH191610 sink, LK2500CR faucet; save the time of having to purchase each item separately.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.1
- Application:
- Residential
- Basin Depth:
- 10 in
- Basin Length:
- 19 in
- Basin Width:
- 16 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.1
- Capacity:
- 12.6 gal
- Collection:
- Pursuit™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustertone
- Deck Plate Included:
- Yes
- Depth:
- 10 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- EcoLogo Certified:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-3/8 in
- Faucet Included:
- Yes
- Faucet Material:
- Brass
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- No
- Height:
- 10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 21-1/2 in
- Material Type:
- 304
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 19 in x 16 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21-1/2 in x 18-1/2 in
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 8-3/8 in
- Spout Type:
- Swivel
- Style:
- Traditional
- Thickness:
- 0.0461 in
- WaterSense Labeled:
- No
- Weight:
- 20 lb
- Width:
- 18-1/2 in