DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Fully undercoated
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Gourmet® 3-Hole 2-Bowl Deep Kitchen Sink

EDLR432210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
19 in x 16 in x 10 in
CSA Certified
CSA B45.4
Capacity
25.2 gal
Center Bowl Size
19 in x 16 in x 10 in
Center Size
4 in
Collection
Gourmet®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
10-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
43 in x 22 in
Package Quantity
1
Right Bowl Size
19 in x 16 in x 10 in
Side Spray
No
Sink Size Range
Greater than 35 in
Thickness
0.0461 in

Starting at
$1516.18
EACH
  • QUANTITY