DESCRIPTION

  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • Includes: 2.2 gpm and .5 gpm inserts
  • Low flow
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • Solid brass construction
  • Spout swing restriction pin
  • Vandal resistant aerator installed: 1.5 gpm

Elkay 3-Hole Deckmount Food Service Centerset Faucet with Double Lever Handle and Spout Reach

ELK800AT08L2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
3-1/8 in
Spout Reach
8 in
Spout Type
Arc
Trim Only
No
WaterSense Labeled
No

Starting at
$284.38
EACH
  • QUANTITY