DESCRIPTION

  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • Includes: 2.2 gpm and .5 gpm inserts
  • Low flow
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • Solid brass construction
  • Spout swing restriction pin
  • Vandal resistant aerator installed: 1.5 gpm

Elkay 3-Hole Deckmount Gooseneck Commercial Faucet with Double Wristblade Handle

ELK800GN08T4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Wristblade
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
7-13/16 in
Spout Reach
8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$270.89
EACH
  • QUANTITY