22 x 19 in. Rectangular Wall Mount Bathroom Sink in Buffed Satin

You last purchased this on
 
Elkay

22 x 19 in. Rectangular Wall Mount Bathroom Sink in Buffed Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

22 x 19 in. Rectangular Wall Mount Bathroom Sink in Buffed Satin

  • Fast #
  • Part #EELVWO2219CS3
  • Item #987844
  • Manufacturer Part #ELVWO2219CS3
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Buffed Satin Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1-3/4" coved corners, 2½" high backsplash, and 2½" apron front and sides.
  • Front and side decks with raised rim.
  • 18-gauge, Type 304 stainless steel.
  • Furnished with wall hanger and integral stainless steel support brackets.
  • Drain placement provides more usable space on the bottom of the sink.
  • 1-5/8" drain opening.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Exposed surfaces blended by hand to a uniform lustrous satin finish.
  • KIT INCLUDES: ELVWO2219 sink, one LKF297 overflow assembly.
  • Product is ADA compliant when properly installed.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Commercial
Basin Depth:
5-1/2 in
Basin Length:
16 in
Basin Width:
11-1/2 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Depth:
5-1/2 in
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
Faucet Center Size:
4 in
GSA Approved:
No
Gauge (metal):
18 ga
Height:
10 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
22 in
Material Type:
304
NSF:
NSF 2
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
16 in x 11-1/2 in
Sink Depth:
10 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Thickness:
0.0461 in
Weight:
11 lb
Width:
19 in