DESCRIPTION

  • Chrome plated, brass tailpiece: 1-1/2" x 4"
  • Strainer basket with metal stem and rubber seal

Elkay 3 in. Stainless Steel Basket Strainer

ELK35

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
7-5/16 in
Length
4-7/16 in
Material
Stainless Steel
Material Type
304
Strainer Size
3 in

Starting at
$61.92
EACH
  • QUANTITY