DESCRIPTION

  • Color/Finish: Polished Chrome

Elkay 30 in. x 1-1/2 Continuous Waste Drain Connection for 2-Compartment Sink with End Outlet

ELK53

Material:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD
End Connection 2
OD
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Gauge
17
Height
7-7/8 in
Length
30 in
Material
Brass
Size
1-1/2 in x 1-1/2 in

Starting at
$118.68
EACH
  • QUANTITY