30" UNDERMOUNT SINK WITH CUTTING BOARDS, BOTTON GRIDS AND 2 COLANDERS.

Part #ECS30CWK  |  Item #8846715  |  Manufacturer Part #CS30CWK

Type:

ECS30CWK
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and beauty.
  • DESIGNED TO SHARE: Create memories by prepping, cooking, serving and entertaining alongside family and friends at this interactive sink.
  • TWO TIERS: Effortlessly move from task to task by sliding and storing accessories along two levels of work space.
  • CONTEMPORARY STYLING: Tight corners and creased accent lines in the sink basin offer a fresh geometric design ideal for any decor.
  • ACCESSORIES INCLUDED: Includes custom-fit cutting boards and grids for all your kitchen tasks.
  • DUAL-PURPOSE CUTTING BOARDS: Rest boards on interior tier to prep. Rotate boards on upper tier to cover sink and extend countertop while entertaining.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • KIT INCLUDES: Sink, CS3045SC small colander, CSLPC low profile colander, CS30BG bottom grid, CS30CW cherry wood cutting boards.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Capacity: 21.285 gal

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 10 in

Drain Location: Rear Right

Drain Opening: 3-1/2 in

Gauge: 16

Hardware Included: No

Height: 10 in

IAPMO Listed: Yes

Length: 32-1/2 in

Material Type: 304

Number Of Bowls: 1

Origin: Domestic

Overall Sink Size: 32-1/2 in x 20-1/2 in

Side Spray: No

Sink Depth: 10 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Style: Traditional

Thickness: 0.0581 in

Type: ECS30CWK

Volts: 115V

Watts: 15

Weight: 27.4

Width: 20-1/2 in