DESCRIPTION
- Exposed surfaces are polished
- Formed of Nickel bearing Stainless Steel
- Underside: fully undercoated to dampen sound and prevent condensation
Elkay Dayton 30 x 18 in. 18 Gauge Single Bowl Undercounter Kitchen Sink
DDXUH2816
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.3
- Bowl Size Single Or Left
- 30-1/2 in x 18-1/4 in x 8 in
- CSA Certified
- CSA B45.4
- Collection
- Dayton
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 8 in
- Drain Location
- Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- No Hole
- Gauge
- 18
- Installation Type
- Undermount
- Material
- Stainless Steel
- Number Of Bowls
- 1
- Overall Sink Size
- 30-1/2 in x 18-1/4 in
- Sink Size Range
- 26 in - 30 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday