DESCRIPTION
- CABINET SIZE: Minimum cabinet size for this sink is 36".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- Heavy duty Sound Guard® insulation
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- Premium, 18 gauge, type 304 stainless steel construction
- Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
- Two different size bowls allow you to use bowls independently for various tasks
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.3
- Application
- Residential
- Bowl Size Single Or Left
- 11-1/2 in x 15 in x 7-1/2 in
- CSA Certified
- CSA B45.4
- Collection
- Harmony™
- Color Finish
- Lustrous Highlighted Satin
- Color Finish Category
- Stainless Steel
- Depth
- 7-1/2 in
- Drain Location
- Rear Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- No Hole
- Gauge
- 18
- IAPMO Listed
- Yes
- Installation Type
- Undermount
- Material
- Stainless Steel
- Material Type
- 304
- Number Of Bowls
- 2
- Overall Sink Size
- 31-1/4 in x 20 in
- Right Bowl Size
- 16 in x 17-1/2 in x 7-1/2 in
- Sink Size Range
- 31 in - 35 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday