DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full spray sound deadening
  • Right bowl depth: 8"
  • Right bowl size: 13 1/2" X 18"
  • Sound Guard® undercoating

Elkay Gourmet Elumina 31-1/4 x 20-1/2 in. Double Bowl Under-Mount Sink-Left Hand Side Smaller

EEGUH3120L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 15-3/4 in x 8 in
CSA Certified
CSA B45.4
Collection
Gourmet Elumina
Color Finish
Soft Highlighted Satin
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
31-1/4 in x 20-1/2 in
Right Bowl Size
13-1/2 in x 18 in x 8 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY