DESCRIPTION
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- High quality, thick 18 gauge, type 304 nickel bearing stainless steel
- Left bowl size: 16" X 17 1/2"
- Optional accessories: Cutting board: CB1713 (large bowl); Drain: LK35, LK99 or LKKDT35
- Right bowl size: 11 1/2" X 15" X 8"
- Sound Guard® undercoating
- TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
Elkay Gourmet® 31-1/4 x 20 in. Double Bowl, Small Bowl Right-Hand Side Under-Mount Sink
EEGUH311910R
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.3
- Application
- Residential
- Bowl Size Single Or Left
- 16 in x 17-1/2 in x 10 in
- CSA Certified
- CSA B45.4
- Collection
- Gourmet®
- Color Finish
- Soft Highlighted Satin
- Color Finish Category
- Stainless Steel
- Depth
- 10 in
- Drain Location
- Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- No Hole
- Gauge
- 18
- IAPMO Listed
- Yes
- Installation Type
- Undermount
- Material
- Stainless Steel
- Material Type
- 304
- Number Of Bowls
- 2
- Overall Sink Size
- 31-1/4 in x 20 in
- Right Bowl Size
- 11-1/2 in x 15 in x 8 in
- Sink Size Range
- 31 in - 35 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday