DESCRIPTION

  • Bowl size: 14" X 15 3/4" X 8"
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • No faucet drilling
  • Optional accessories: Cutting board: CB1516; Drain: LK35, LK99 or LKKDT35
  • Soft highlighted satin finish

Elkay Gourmet® 31-1/4 x 20 x 8 in. Equal Double Bowl Under-Mount Sink

EEGUH3118

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 15-3/4 in x 8 in
CSA Certified
CSA B45.4
Collection
Gourmet®
Color Finish
Soft Highlighted Satin
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
31-3/4 in x 18-1/4 in
Right Bowl Size
14 in x 15-3/4 in x 8 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY