DESCRIPTION

  • Exposed surfaces are polished
  • Formed of Nickel bearing Stainless Steel
  • Underside: fully undercoated to dampen sound and prevent condensation

Elkay Dayton 31 x 20 in. 18 Gauge 2-Bowl Undercounter Kitchen Sink

DDXUH312010R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
31-1/4 in x 20-1/2 in x 10 in
CSA Certified
CSA B45.4
Collection
Dayton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-1/4 in x 20-1/2 in
Sink Size Range
31 in - 35 in

Starting at
$386.65
EACH
  • QUANTITY

DOCUMENTS