DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Heavy duty Sound Guard® insulation
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • This Elkay product is proudly made in the USA.
  • Two different size bowls allow you to use bowls independently for various tasks

Elkay Harmony™ 31 x 20 in. 55/45 Double Bowl Under-Mount Sink

EELUH3120R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3-2008
Application
Residential
Bowl Size Single Or Left
14 in x 18 in x 9-7/8 in
CSA Certified
CSA B45.4-08
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
9-7/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
31-1/4 in x 20-1/2 in
Right Bowl Size
13-1/2 in x 16 in x 7-7/8 in
Sink Size Range
31 in - 35 in

Starting at
$797.86
EACH
  • QUANTITY