DESCRIPTION

  • 20-gauge, type 304 nickel bearing stainless steel
  • 3" vertical and 2 1/4" horizontal radius coved corners
  • Bowl size: 28"×15 3/4"×7"
  • Drain opening: 3 1/2"
  • Highlighted Celebrity® bright satin finish with highlighted inside top bowl radius
  • Optional accessories:Cutting board: CB1516, CB1713
  • Recommended accessories:LK35, LK99 or LKKDT35
  • Single bowl
  • Underside is fully undercoated

Elkay Celebrity® 31 x 22 in. 1 Bowl Stainless Steel Sink Celebrity

ECR3122

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
28 in x 15-3/4 in x 6-3/4 in
CSA Certified
CSA B45.4
Collection
Celebrity®
Color Finish
Buffed Satin
Color Finish Category
Stainless Steel
Depth
6-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
31 in x 22 in
Package Quantity
1
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0351 in

Starting at
$461.66
EACH
  • QUANTITY