DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Left bowl size: 21" X 15 3/4" X 7 3/4"
  • Optional accessories: Cutting board: CB1516, CB1713, CB816, CBS715 (large bowl); Drain: LK35, LK99 or LKKDT35
  • Right bowl size: 21" x 15 3/4" x 7 3/4"
  • Right bowl size: 7 1/2" X 15 3/4" X 5"
  • Sound Guard® undercoating
  • This Elkay product is proudly made in the USA.

Elkay Harmony™ 32-1/2 x 18-1/4 in. 25/75 Double Bowl Under-Mount Sink

EELUH3219

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
7-1/2 in x 15-3/4 in x 5 in
CSA Certified
CSA B45.4
Capacity
12.8 gal
Center Bowl Size
21 in x 15-3/4 in x 7-3/4 in
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-3/4 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
32-1/4 in x 18-1/4 in
Package Quantity
1
Right Bowl Size
21 in x 15-3/4 in x 7-3/4 in
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0460 in

Starting at
$845.42
EACH
  • QUANTITY