DESCRIPTION

  • Available in 12 stunning finishes.
  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Freeze-resistant options available.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Ideal for outdoor use.
  • Laminar flow provides clean fill with minimal splash.

Elkay Non-Filtered Non-Refrigerated Bottle Filling Station

ELK4405BF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
Built-In Water Filter
No
CARB OTC LEED Compliant
No
Color Finish
Beige
Color Finish Category
Neutrals
GSA Approved
No
Height
32 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
10 in
Material
Stainless Steel
Material Type
316
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
No
Side Spray
No
UL Listed
No
Width
19-1/8 in

Starting at
Call for Pricing
  • QUANTITY