DESCRIPTION

  • Bottom cover plate conceals plumbing and internal components
  • Contoured fountain provides an attractive and safe product
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • Rated for indoor use
  • Stainless steel finish is corrosion resistant and attractive

Elkay Soft Sides® 325 W 7.5 gph Dual Wall Mount Water Cooler Kit

EERFPM28K

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
Soft Sides®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18 in
Flow Rate
8 gph
Gauge
18
Height
40-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
38-1/2 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Refrigerant
HFC-134a
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
325
Width
18-5/8 in

Starting at
Call for Pricing
  • QUANTITY