DESCRIPTION

  • Amps: 4.0A
  • Flexi-Guard® safety bubbler
  • Flow rate: 7.5 gph
  • Self-contained, electric refrigerated
  • Stainless steel
  • Vandal-resistant front push button
  • Wall mount
  • Wattage: 370W

Elkay Flexi-Guard® 325 W 7.5 gph Wall Mount Push Button Water Cooler

EERFPM8K

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
CSA Certified
CSA C22.2 No. 120
Collection
Flexi-Guard®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-3/8 in
Flow Rate
8 gph
Gauge
18
Height
18-5/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
19-3/4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Refrigerant
HFC-134a
UL Listed
Yes
Watts
6
Width
18-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY