• Cart

DESCRIPTION

  • CAVIAR: Complement or contrast your counters with this deep black hue.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Easy to clean: wash with damp cloth and soapy water
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultra smooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • Hygiene protection: ultrafine, nonporous structure means food and liquid won't stick to surface, which prevents the spreading of bacteria
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • Superior strength: organic fibers offer extra impact resistance, and fiberglass mat molded onto underside of the sink reinforces the most used work zone

Elkay Luxe 33 x 18 in. 1-Hole Single Bowl Undermount Kitchen Sink

EELXRU133220

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Size Single Or Left
30-123/500 in x 16-301/1000 in x 9-447/1000 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
17.4 gal
Collection
Luxe
Color Finish
Caviar
Color Finish Category
Blacks
Depth
9-7/16 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Quartz
Number Of Bowls
1
Origin
Global
Overall Sink Size
33 in x 18-23/50 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Size Range
31 in - 35 in

Starting at
$564.16
EACH
  • QUANTITY