DESCRIPTION

  • Bowl size: 15-1/8" x 18-1/8" x 9-1/2"
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • E-Granite is up to 85% natural quartz and high performance acrylic resins
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Minimum cabinet size: 36"
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • Two different size bowls allow you to use bowls independently for various tasks

Elkay Quartz Classic 33 x 20-1/2 in. e-granite Double Bowl Under-Mount Sink

EELGU250R0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
Application
Residential
Bowl Size Single Or Left
14-3/8 in x 18-3/16 in x 9-1/2 in
CSA Certified
CSA B45.5
Capacity
17.9 gal
Center Bowl Size
14-71/200 in x 16-161/1000 in x 9-1/2 in
Collection
Quartz Classic
Color Finish
White
Color Finish Category
Whites
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Quartz
Number Of Bowls
2
Origin
Global
Overall Sink Size
33 in x 20-1/2 in
Package Quantity
1
Right Bowl Size
14-3/8 in x 16-3/16 in x 9-1/2 in
Side Spray
No
Sink Size Range
31 in - 35 in

Starting at
$532.18
EACH
  • QUANTITY