DESCRIPTION

  • Bowl size: 28'' X 16'' X 7 7/8''
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Lustrous highlighted satin finish
  • Lustrous satin finish
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • No faucet drilling

Elkay Gourmet® 33 x 22-1/2 in. Single Bowl Apron Fron Under-Mount Sink

EELUHFS2816

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
28 in x 16 in x 7-7/8 in
CSA Certified
CSA B45.4
Capacity
14.6 gal
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Apron Front
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
33 in x 20-1/2 in
Package Quantity
1
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0460 in

Starting at
$1201.3
EACH
  • QUANTITY