DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Dual mount: versatile design allows the sink to be installed as a top mount or undermount
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
  • INCLUDES: Two LKPD1 Perfect Drains and Strainers.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Ultra thin edge reduces barrier between sink and countertop

Elkay Harmony™ 33 x 22 in. Equal Double Bowl Dual/Universal Mount Sink Kit

ELKHSR33229PD2R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14-1/2 in x 18-5/16 in x 9 in
CSA Certified
CSA B45.4
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear Center
Drain Opening
3-3/8 in
Faucet Installation
2 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
14-1/2 in x 18-5/16 in x 9 in
Sink Size Range
31 in - 35 in

Starting at
$872.48
EACH
  • QUANTITY