DESCRIPTION

  • Bowl size: 13 1/2" X 16" X 10 1/8"
  • Countertop mounting clips included
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Heavy duty Sound Guard insulation
  • Heavy duty Sound Guard® insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • This Elkay product is proudly made in the USA.

Elkay Gourmet® 33 x 22 x 10-1/8 in. Double Deep Bowl Sink

EDLR332210

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 10 in
CSA Certified
CSA B45.4
Capacity
17.8 gal
Center Bowl Size
13-1/2 in x 16 in x 10 in
Center Size
8 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
33 in x 22 in
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 10 in
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0461 in

Starting at
$1285.76
EACH
  • QUANTITY