DESCRIPTION

  • 18 gauge, type 304 nickel bearing stainless steel
  • Bowl size: 28" X 16" X 10 1/8"
  • Bowl size: 28" x 16"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Full undercoating
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustrous highlighted satin finish
  • Optional accessories: Cutting board: CB1713, CBS1316; Drain: LK35, LK99 or LKKDT35
  • This Elkay product is proudly made in the USA.

Elkay Gourmet® 33 x 22 x 10-1/8 in. Single Bowl Top Mount Sink

EDLRS332210

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
28 in x 16 in x 10-1/8 in
CSA Certified
CSA B45.4
Capacity
18.6 gal
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
33 in x 22 in
Package Quantity
1
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0461 in

Starting at
Call for Pricing
  • QUANTITY