DESCRIPTION

  • 18 gauge, type 304 nickel bearing stainless steel
  • Bowl size: 28" x 16"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Full undercoating
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustrous highlighted satin finish
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Gourmet® 33 x 22 x 11-5/8 in. Single Bowl Top Mount Sink

EDLRS332212

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
28 in x 16 in x 11-1/2 in
CSA Certified
CSA B45.4
Capacity
21.5 gal
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
11-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
33 in x 22 in
Package Quantity
1
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0581 in

Starting at
Call for Pricing
  • QUANTITY