• Cart

DESCRIPTION

  • 18 gauge, type 304 nickel bearing stainless steel
  • Bowl sizes: 13 1/2" x 16"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full undercoating
  • Heavy duty Sound Guard® insulation
  • Holes: 3
  • Lustrous highlighted satin finish
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Gourmet® 33 x 22 x 6 in. Double Bowl Top Mount Sink

ELRAD332260

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 6 in
CSA Certified
CSA B45.4
Capacity
9.7 gal
Center Bowl Size
13-1/2 in x 16 in x 5-5/8 in
Center Size
8 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
33 in x 22 in
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 6 in
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0461 in

Starting at
$1076.66
EACH
  • QUANTITY