DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • No faucet drilling
  • Premium, 18 gauge, type 304 stainless steel construction
  • REVERSIBLE DESIGN: Sink can be installed with large bowl on the left or right.
  • Reversible design: sink can be installed with large bowl on the left or right
  • Right bowl size: 16-1/2" x 16-1/2" x 9"
  • Satin finish

Elkay Gourmet® 33x18-1/2 in. Double Bowl Under-Mount Sink

EELUHAQD32179

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
12-3/16 in x 16-1/2 in x 9 in
CSA Certified
CSA B45.4
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
32-1/16 in x 18-1/2 in
Right Bowl Size
16-1/2 in x 16-1/2 in x 9 in
Sink Size Range
31 in - 35 in

Starting at
$840.5
EACH
  • QUANTITY