36 x 5 in. 300 Stainless Steel Underbar Single Speed Rail

You last purchased this on
 
Elkay

36 x 5 in. 300 Stainless Steel Underbar Single Speed Rail

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

36 x 5 in. 300 Stainless Steel Underbar Single Speed Rail

  • Fast #
  • Part #EUBSRS36X
  • Item #7368217
  • Manufacturer Part #UB-SRS36X
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
18 ga
Height:
9 in
Length:
36 in
Material:
Stainless Steel
Material Type:
300
Origin:
Global
Product Type:
Speed Rail
Size:
36 in x 5 in x 9 in
Width:
5 in