DESCRIPTION

  • Easy-touch front and side pushbar controls (Cooler)
  • Flexi-Guard® StreamSaver™
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • Real drain system eliminates standing water
  • Sanitary, touchless activation with auto 20-second shut-off (Bottle Filler)
  • Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste and LED visual filter monitor shows when replacement is necessary
  • WaterSentry® Plus filter

Elkay EZH2O® 39-1/16 in. Wall Mount Water Filling Station and Cooler Kit

ELZSDWSSK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
1
ANSI Specifications
ANSI 372, ANSI 42, ANSI 53, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EZH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
Yes
Height
39-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18-3/8 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 42, NSF 53, NSF 61
Refrigerant
R-134A
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Watts
15
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY