DESCRIPTION

  • Strainer basket with metal stem and rubber seal
  • Tailpiece: 1-1/2" x 4"

Elkay 4 1/2 in. Stainless Steel Basket Strainer

ELK35B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Application
Classroom, Healthcare, Hospitality, Multi-Family, Office, Residential
CSA Certified
CSA B125.2
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
7-5/16 in
Length
4-7/16 in
Material
Stainless Steel
Material Type
304
Origin
Global
Package Quantity
1
Side Spray
No
Strainer Size
4-1/2 in
Width
4-7/16 in

Starting at
$79.98
EACH
  • QUANTITY