4-1/2 in. Drain Fitting with Basket and Rubber Stopper in Antique Steel
4-1/2 in. Drain Fitting with Basket and Rubber Stopper in Antique Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DURABLE: Corrosion resistant for long-lasting durability.
- Strainer basket with rubber stopper.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Residential, Multi-Family
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Antique Steel
- Depth:
- 3-1/16 in
- Drain Diameter:
- 4-1/2 in
- GSA Approved:
- No
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Brass, Plastic
- Material Type:
- Polymer
- Origin:
- Global
- Overflow Included:
- No
- Product Type:
- Accessory
- Side Spray:
- No
- Strainer Size:
- 3-1/2 in
- Width:
- 4-1/2 in