4-5/8 x 4 in. Bathroom Sink Drain in Polished Stainless Steel

You last purchased this on
 
Elkay

4-5/8 x 4 in. Bathroom Sink Drain in Polished Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

4-5/8 x 4 in. Bathroom Sink Drain in Polished Stainless Steel

  • Fast #
  • Part #ELK18B
  • Item #278985
  • Manufacturer Part #LK18B
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-1/2" O.D. x 4" tailpiece.
  • Perforated 3" grid strainer.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Residential, Multi-Family
CSA Certified:
CSA B125.2
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Diameter:
4-1/2 in
Grid Drain Material:
Stainless Steel
Height:
6-5/8 in
Length:
4-5/8 in
Material:
Stainless Steel
NSF Certified:
No
Origin:
Global
Overflow Included:
No
Product Type:
Accessory
Side Spray:
No
Strainer Diameter:
4-5/8 in
Tailpiece Length:
4 in
Tailpiece Style:
Straight
Width:
4-5/8 in